References
SMC:KQ2L08-G02
Rubix:118A3501

Product details : SMC KQ2L08-G02 ONE-TOUCH FITTING
A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.
KQ2L, One-touch Fitting White Color - Male Elbow
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Material | polypropylene |
| Connection 1 | g 1/4 |
| Connection 2 | 8 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ 10 pieces
£ 45.00 incl. VAT
- Delivery usually within ( 29 ) days