References
Festo:VT-3/8-3
Rubix:132A8768
Manufacturer :2336
EAN:4052568018153

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 2336 HOLLOW BOLT VT-3/8-3
Hollow bolt VT-3/8-3 For multiple Distributor function in conjunction with components LK or TK. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 52,95 g |
|---|---|
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 3/8 |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Delivery usually within ( 26 ) days