SMC KQ2N06-01NS NICKEL PLATED BRASS FITTING 1/8 THREAD I 6 TUBE
Adapter
See technical informationSee documentsReferences
SMC:KQ2N06-01NS
Rubix:119A4300
Manufacturer :KQ2N06-01NS
EAN:3618036053258

Documents
Product details : SMC KQ2N06-01NS NICKEL PLATED BRASS FITTING 1/8 THREAD I 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Applicable Fitting Size: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, 1/8, 1/4, 3/8.
Applicable Fitting: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Sealant: S (With Thread Sealant)
•Applicable Port Size: M5, 1/8, 1/4, 3/8.
Applicable Fitting: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Sealant: S (With Thread Sealant)
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Material | nickel plated brass |
| Connection 1 | 6 |
| Connection 2 | r 1/8 |
| Max. temperature | 60 °C |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ 10 pieces
£ 61.44 incl. VAT
- Delivery usually within ( 4 ) days