References
Festo:NECU-L3G8-C1-IS
Rubix:391A4048
Manufacturer :565711
EAN:4052568100087

Technical specifications
| Material | pa |
|---|---|
| Connection 1 | spring-loaded terminals (electrical connection: spring-loaded terminal) |
Documents
Product details : FESTO 565711 TERMINAL STRIP
terminal strip NECU-L3G8-C1-IS Assembly Position=Any, Connection frequency=100, Operating voltage range DC=0 - 30 V, Surge strength=4 kV, Acceptable current load at 40°C=12 A
Technical specifications
Attributes
| Material | pa |
|---|---|
| Connection 1 | spring-loaded terminals (electrical connection: spring-loaded terminal) |
| Profile | necu-l3g8-c1 (necu series - 8-pin plug-in connector) |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ Each
£ 32.54 incl. VAT
- Delivery usually within ( 6 ) days