References
SMC:KQG2P-06
Rubix:132A6940
Manufacturer :KQG2P-06
EAN:3618036029574

Technical specifications
| Material | 316 stainless steel |
|---|---|
| Connection 1 | schraub-/steckverbindungsgröße (ød) |
Documents
Product details : SMC KQG2P-06 PLUG
Series KQG2 is a one-touch fitting made of all stainless steel SUS316, except seal parts. The series is suitable for use with steam and is grease-free. Applicable tubing includes FEP, PFA, nylon, soft nylon, polyurethane and polyolefin. The KQG2 series is available in both metric and inch sizes. The KQG2 is more compact and lightweight, and offers more configuration variations and tube sizes than the KQG series.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | 316 stainless steel |
| Connection 1 | schraub-/steckverbindungsgröße (ød) |
| Profile | kqg2p |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Delivery usually within ( 4 ) days