Hub for Tyre Coupling
Size | 90 |
---|
Size | 90 |
---|---|
Material | steel |
Min. temperature | -15 °C |
Max. temperature | 70 °C |
Outer diameter | 188 mm |
Nominal torque | 365 N.m |
Max speed | 2880 rpm |
Angular offset | 4 ° |
Radial offset | 3 mm |
Weight | 5.371 kg |
Type | h |
In stock: Next day delivery