MECALINE F140H Tyre Coupling Hub Type H

Hub for Tyre Coupling

See technical informationSee documents
References
Mecaline:893495
Rubix:45036015
EAN:3660338459559
brand logo
Technical specifications
Documents

Product details : MECALINE F140H Tyre Coupling Hub Type H


Tyre coupling flange H Type, Half body can be combined with another F type or H type and matching tyre to produce the desired tyre coupling. Use Mecaline Coupling catalogue for selection process. F type means bush is installed from the inside of the hub, and H type means bush is installed from the outside of the hub. Tyre couplings can accommodate simultaneous misalignment in all planes without imposing undue loads on ajacent bearings.
F140 H Tyre Coupling hub

Strengths

GG25 Cast Iron

Applications

For transferring power through 2 shafts and to compensate mis-alignment

Technical specifications


Attributes
Size140
Materialsteel
Min. temperature-15 °C
Max. temperature70 °C
Outer diameter311 mm
Nominal torque1881 N.m
Max speed1800 rpm
Angular offset4 °
Typeh -external
Show UNSPSC/ECL@SS
£ 157.63 excl. VAT
/ Each
£ 189.16 incl. VAT
  • In stock: Next day delivery