Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 8.0 855305
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 8.0 855305
Couterbore with pilot 90° hss co5%
References
giss cutline:
855305
rubix:
855305
ean:
3660338107405
Technical specifications
Screw
M4
Number of teeth
3
Body material
HSS-Co
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 8.0 855305
DIN 1866.
Technical specifications
Attributes
Screw
M4
Number of teeth
3
Body material
HSS-Co
Total length
71
mm
Tail
Cylindrical HA
Coating
No
Diameter
8
mm
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.54
excl. VAT
/
Each
£
24.65
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK A327-16B18SC-09 MILLCUTTER SIDE&FACEMILLS 5722520
ROBERT CHARLES COUNTERSUNK CUTTER 5855 1/4 X 100
SANDVIK 328-080S27-13M 5758764
RUKO C40 SCRAPER RU107020
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 6.0 855295
SANDVIK A327-16B32EC-09 MILLCUTTER SIDE&FACEMILLS 5722531
SANDVIK 329-100Q22-J 5758884
SANDVIK A327-16B85EC-14 5722486
SANDVIK 328-044B25-13M 5758743
SANDVIK A327-16B64EC-09 MILLCUTTER SIDE&FACEMILLS 5722460
ROBERTCHAR 5845-6.0-90 BSA PILOT COUNTERSUNK M6.0-90DEG
SANDVIK A327-16B45EC-09 MILLCUTTER SIDE&FACEMILLS 5722542
ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG
SANDVIK A327-16B24SC-12 MILLCUTTER SIDE&FACEMILLS 5722524
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 11.0 855307