Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 6.0 855295
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 6.0 855295
Couterbore with pilot 180° hss co5%
References
giss cutline:
855295
rubix:
855295
ean:
3660338107320
Technical specifications
Screw
M3
Number of teeth
3
Body material
HSS-Co
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 6.0 855295
Couterbore with pilot 180° hss co5%
Technical specifications
Attributes
Screw
M3
Number of teeth
3
Body material
HSS-Co
Total length
71
mm
Tail
Cylindrical HA
Coating
No
Diameter
6
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROBERTCHAR 5845-5.0-120 BSA PILOT COUNTERSUNK M5.0-120DEG
SANDVIK A327-13B30EC-06 MILLCUTTER SIDE&FACEMILLS 5722511
SANDVIK A328-044B19-13M MILLCUTTER SIDE&FACEMILLS 5722491
SANDVIK 329-100Q22-H 5758882
SANDVIK 328-044B25-13M 5758743
ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG
ROBERTCHAR 5845-8.0-90 BSA PILOT COUNTERSUNK M8.0-90DEG
ROBERTCHAR 5845-3.0-120 BSA PILOT COUNTERSUNK M3.0-120DEG
SANDVIK 328-039B25-13M 5758685
ROBERTCHAR 5890-4.0-90 BSA CSK4.0-90DEG
SANDVIK 329-100Q22-E 5758877
CUTLINE COUNTERBORE W/ PILOT 90DEG HSS CO5% MM 12.5 10.5 855309
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 10.0 855306
SANDVIK 329-100Q22-G MILLCUTTER SIDE&FACEMILLS 5758880
SANDVIK A327-16B42EC-14 MILLCUTTER SIDE&FACEMILLS 5722538