CUTLINE COUNTERBORE W/ PILOT 90DEG HSS CO5% MM 12.5 10.5 855309
Couterbore with pilot 90° hss co5%
See technical informationSee documentsReferences
GISS Cutline:855309
Rubix:855309
EAN:3660338107443

Documents
Product details : CUTLINE COUNTERBORE W/ PILOT 90DEG HSS CO5% MM 12.5 10.5 855309
DIN 1866.
Technical specifications
Attributes
| Number of teeth | 3 |
|---|---|
| Body material | hss-co |
| Coating | no |
| Diameter | 19 mm |
| Tail diameter | 19 mm |
| Total length | 100 mm |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 59.86 excl. VAT
/ Each
£ 71.83 incl. VAT
- Usually arrives within 14 working days
