Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Accessory for fixing -/ protection equipment
PARKER DPA5X TOP PLATE LIGHT SERIES
PARKER DPA5X TOP PLATE LIGHT SERIES
Cover Plate
References
parker hannifin:
DPA5X
rubix:
395A8580
Technical specifications
Type
Cover Plate
See all Specifications
Product details
Technical specifications
Product details : PARKER DPA5X TOP PLATE LIGHT SERIES
EO-Tube Clamps Series B according DIN 3015-3 for normal mechanical requirements are available in five standard sizes. Outer tube diameter from 4 to 101.8 mm.
Technical specifications
Attributes
Type
Cover Plate
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.48
excl. VAT
/
Each
Ā£
0.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARKER DPA24571X TOP PLATE LIGHT SERIES
PARKER ISA0X HOLLOW HEX BOLT
PIPELINEPR 1.5 EPDM SEAL PLP-E03-15
PARKER ISA3X M6X30 HOLLOW HEX SCREW
PARKER APKA5X WELD PLATE SHORT LIGHT SERIES
KNIPEX 8551250AF SPRING HOSE CLAMP PLIERS WITH LOCKING DE 250MM
PARKER EO-TUBE-INSERT E12/08X
STAUFF SP-2-M-W2 WELD PLATE, STD SERIES SIZE 2 CARBON STEEL 1120001156
PARKER APKA3X WELD PLATE SHORT LIGHT SERIES
NORGREN 34021802 4MM SINGLE SIDED TUBING CLIPS
PARKER DPA6X TOP PLATE LIGHT SERIES
RECTUS VENTING COUPLING 26KEAW21MPN
BEAVERSWOOD 310X220MM S/A DOC POCKET FOR A4 HORIZONTAL INSERTS PK10
FESTO 554027 TUBING SUPPORT
STAUFF SP-2D-M-W2 SINGLE WELD PLATE, SHORT