RECTUS VENTING COUPLING 26KEAW21MPN


Quick Coupling, European Profile, ND 7.2 (Series 26)

References
rectus:26KEAW21MPN
rubix:155A2029
ean:4039747692922
brand logo
brand logo
Technical specifications
TypeSafety Quick Coupling
See all Specifications

Product details : RECTUS VENTING COUPLING 26KEAW21MPN


Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.

Markets:
- General Industrial
- Industrial manufacturing equipment

Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Application: Energy Management, Mobile & Defence, Trucks & Trailers, Air & Gas Compressor, Electronics
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: G 1/2
Connection Size: 1/2"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male, BSPP
Coupling Half: Coupler
Diameter: 7.4 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 830 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Self-Venting System
Hex Size: 24
Industry: General Industrial, Transportation, Electronics
Interchange Type: European Profile
Length: 58
Materials Of Construction: Brass
Maximum Operating Pressure: up to 12, up to 174
Maximum Operating Temperature: 60, 140
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 31
Plating Type: Nickel-plated
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS, ISO 4414
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Standard Valve
Version: Self-Venting System
Weight: 0.11

Technical specifications


Attributes
TypeSafety Quick Coupling
MaterialNickel-Plated Brass;NBR (Seal)
Show UNSPSC/ECL@SS
£ 33.23 excl. VAT
/ Each
£ 39.88 incl. VAT
  • Usually arrives within 14 working days