ANSELL 1800-195 ALPHATEC 1800 CMFT COVERALL HOOD MODEL 195 WHT SIZE XL
AlphaTec 1800 COMFORT Bound Model 195
See technical informationSee documentsReferences

Documents
Product details : ANSELL 1800-195 ALPHATEC 1800 CMFT COVERALL HOOD MODEL 195 WHT SIZE XL
Specialized protection: the AlphaTec® 1800 COMFORT Bound - Model 195 grants users protection against fine particulates and low-hazard liquid spray*.
Heightened breathability: this protective outer garment’s microporous polyethylene laminate make-up minimizes heat stress, ensuring water vapor permeability.
Assured antistatic capabilities: it also satisfies AATCC 76 and EN 1149-5 antistatic standards.
Reduced cross contamination risks: a low-linting material reduces the risk of cross contamination in critical zones.
Limited surface defect risks: the risk of contaminant transfer to metal before painting is also reduced, thanks to a silicone-free composition.
Enhanced fit and features: an optimized fit ensures comfort, while a three-piece hood extends coverages and finger loops boost practicality.
Strengths
- Particle barrier: resists low-hazard liquid spray and fine particulates.
- Microporous laminate with SMS features: for heat stress protection.
- Bound seams: heightened strength and barrier protection.
Applications
- Life Sciences.
- Automotive.
- Metal fabrication.
- Food Processing.
- Chemical.
- Automotive Aftermarket.
Technical specifications
| Size | xl |
|---|---|
| Main material | laminate |
| Colour | white |
| Category | 3 |
| Material | polyethylene / polypropylene |
| Packaging | 1 each |
- In stock: Next day delivery