FESTO 543835 MANIFOLD BLOCK CPE14-PRS-3/8-7

CPE14 terminal block

See technical informationSee documents

References

Festo:CPE14-PRS-3/8-7
Rubix:111A3848
Manufacturer :543835
EAN:4052568091644
CPE14-PRS-3/8-7 Manifold block

Technical specifications

Typeterminal block for cpe
See all Specifications

Documents

Product details : FESTO 543835 MANIFOLD BLOCK CPE14-PRS-3/8-7


Manifold block CPE14-PRS-3/8-7 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=7, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight732 g
Typeterminal block for cpe
£ 72.66 excl. VAT
/ Each
£ 87.19 incl. VAT
  • Delivery usually within ( 8 ) days