FESTO 559645 SOLENOID VALVE
Pneumatic component - Spool valve terminal Festo
See technical informationSee documentsReferences
Festo:CPV10-M1H-2X2-GLS-K-M7
Rubix:390A5357
Manufacturer :559645
EAN:4052568206239
Documents
Product details : FESTO 559645 SOLENOID VALVE
Solenoid valve CPV10-M1H-2X2-GLS-K-M7 For valve terminal CPV. The valve housing contains two 2/2-way valves, both of which are normally closed. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 83,39 g |
|---|
Show UNSPSC/ECL@SS
£ 173.04 excl. VAT
/ Each
£ 207.65 incl. VAT
- Delivery usually within ( 8 ) days
