References
Festo:QSYL-1/8-6
Rubix:117A9070
Manufacturer :153173
EAN:4052568032579

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153173 PUSH-IN Y-FITTING QSYL-1/8-6
Push-in Y-fitting QSYL-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x32x32 mm |
|---|---|
| Logistic Weight | 20,2 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Delivery usually within ( 2 ) days