SMC KQ2D10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE


KQ2 series push-in fittings

References
smc:KQ2D10-02AS
rubix:81176229
brand logo
brand logo
Technical specifications
Materiala (brass)
See all Specifications

Product details : SMC KQ2D10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male delta union.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 10
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight39 g
Materiala (brass)
Connection 210
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
  • Delivery usually within ( 4 ) days