SMC KQ2Z06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE

KQ2 series push-in fittings

See technical informationSee documents

References

SMC:KQ2Z06-02AS
Rubix:123A7568
Manufacturer :KQ2Z06-02AS
EAN:3618036039108
KQ2Z, One-touch Fitting White Color - Branch Universal Male Elbow

Technical specifications

Materiala (brass)
Connection 11/4
See all Specifications

Documents

Product details : SMC KQ2Z06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Branch universal male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Technical specifications


Attributes
Logistic Weight40 g
Materiala (brass)
Connection 11/4
Connection 26
£ 90.30 excl. VAT
/ 10 pieces
£ 108.36 incl. VAT
  • Delivery usually within ( 4 ) days