FESTO 164215 PUSH-IN BULKHEAD CONNECTOR CRQSS-10


CRQS Push-in bulkhead connector

References
festo:CRQSS-10
rubix:125A0807
manufacturer :164215
ean:4052568136956
CRQSS-10 Push-in bulkhead connector
brand logo
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
See all Specifications

Product details : FESTO 164215 PUSH-IN BULKHEAD CONNECTOR CRQSS-10


Push-in bulkhead connector CRQSS-10 Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight61Ā g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
Ā£ 124.86 excl. VAT
/ Each
Ā£ 149.83 incl. VAT
  • Delivery usually within ( 8 ) days