FESTO 130798 PUSH-IN T-FITTING QST-1/4-10-50

Push-In T-Fitting

See technical informationSee documents

References

Festo:QST-1/4-10-50
Rubix:124A8972
Manufacturer :130798
EAN:4052568025199
QST-1/4-10-50 Push-in T-fitting

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/4
See all Specifications

Documents

Product details : FESTO 130798 PUSH-IN T-FITTING QST-1/4-10-50


Push-in T-fitting QST-1/4-10-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x135x90 mm
Logistic Weight43,1 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/4
Profilestandard
Connection 210
£ 245.00 excl. VAT
/ 50 pieces
£ 294.00 incl. VAT
  • Delivery usually within ( 2 ) days