Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT BENCH LINO 1500 X 750 X 840MM 41003075.16V
BOTT BENCH LINO 1500 X 750 X 840MM 41003075.16V
cubio bench lino WxDxH: 1500x750x840mm RAL 7035
References
bott:
41003075.16V
rubix:
2001481
Technical specifications
Height
840
mm
Width
1500
mm
Depth
750
mm
Product details
Technical specifications
Product details : BOTT BENCH LINO 1500 X 750 X 840MM 41003075.16V
cubio bench. Featuring heavy duty steel channel, endframes with 40mm lino wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
492.37
excl. VAT
/
Each
£
590.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SC841575LX9B 3 SETTING LED 40 WATT LOUVRE PANEL&LAMSTAT UPPERS
SPARTEX SQ841875BX6C 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
BOTT 16922602.11 VERSO 1000X910 STATIC W-BEN S 1XCUPD
BOTT 41002031.77V CUBIO STORAGE BENCH (MPX)
SPARTEX SC841875PX1C W/BENCH- 840.1800.750-1DRAW &CUPBD L/Grey
SPARTEX SC841290LLXX ESD CANTILEVER W/BENCH LAMSTAT TOP 840X1200X900
BOTT HEIGHT ADJUSTABLE FRAMEWORK BENCH 700MM X 600MM X 780-930MM LINO
SPARTEX SJ841875BX6C 60MM REAR SUPPORTPOST LOUVRE PANEL&LAMINATE UPPER
SPARTEX SQ841575GLXX SQ TUBE WORKBENCH 840.1500.750 L/Grey
SPARTEX SC841275L11A SUPPORT 3 SETTING LED LIGHT 40 WATT LOUVRE PANEL&
BOTT 41002033.77V CUBIO STORAGE BENCH (LINO)
BOTT 41002034.24V CUBIO STORAGE BENCH 1578-1.6 WITH MPX WORKTOP
SPARTEX SC841575PLXX CANTILEVER WORKBENCH 840X1500X750 L/Grey
SPARTEX SC841875PLXX CANTILEVER WORKBENCH 840X1800X750 L/Grey
SPARTEX SJ841275PX1A H/DUTY W/BENCH- 840.1200.750-1DRAW &CUPBD DRK/GRY