BOTT 41002031.77V CUBIO STORAGE BENCH (MPX)


Cubio

References
bott:41002031.77V
rubix:272A1626
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002031.77V CUBIO STORAGE BENCH (MPX)


Cubio storage bench with 3 drawer cabinet / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x)650x650x600mm. Drawer configuration: 4x 150mm, 2x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers6
Show UNSPSC/ECL@SS
£ 1,334.79 excl. VAT
/ Each
£ 1,601.75 incl. VAT
  • Usually arrives within 14 working days