BOTT EMPTY HOUSING CUPBOARD 2000 X 1050 X 650MM 40021068.11V
cubio cupboard with louvre doors WxDxH: 1050x650x2000mm RAL 7035/5010
See technical informationReferences
Bott:40021068.11V
Rubix:2016638
Product details : BOTT EMPTY HOUSING CUPBOARD 2000 X 1050 X 650MM 40021068.11V
cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, louvre panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
Show UNSPSC/ECL@SS
£ 877.80 excl. VAT
/ Each
£ 1,053.36 incl. VAT
- Delivery usually within ( 16 ) days
