BOTT 40021162.24V CUBIO SMF-10620-1.37 MINI WORKSHOP


Swing-door cabinet Bott

References
bott:40021162.24V
rubix:214A8138
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021162.24V CUBIO SMF-10620-1.37 MINI WORKSHOP


Cubio heavy duty mini workshop 1050mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with combination perfo/louvre backpanel, Perfo doors 1900mm (H) fitted with 3 point lock, 2 x 75kg U.D.L capacity drawers, 1 x galvanised steel shelf with 100kg U.D.L capacity and 1 x multiplex internal worktop. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,274.05 excl. VAT
/ Each
£ 1,528.86 incl. VAT
  • Usually arrives within 14 working days