Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031073.24V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 40031073.24V CUBIO PERFO WALL CUPD 525 X 325 X 700
Swing-door cabinet Bott
References
bott:
40031073.24V
rubix:
214A8338
Technical specifications
Height
700
mm
Width
525
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031073.24V CUBIO PERFO WALL CUPD 525 X 325 X 700
Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
525
mm
Depth
325
mm
Colour
Red
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.81
excl. VAT
/
Each
£
330.97
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO SMF-868-1.1 CUPBOARD 40020110.11V
BOTT 16926030.19 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 16926722.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X1000MM (H)
BOTT 40021067.19V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
BOTT CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR 40014047.11V
BOTT 16929101.19 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF
BOTT 40021113.16V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 16926111.16 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES
BOTT 40022047.16V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022046.16V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SLR-86 MOBILE DRAWER CABINET & TOP TRAY & MAT 40402107.11V
BOTT DRAWER CABINET 800 X 800 X 525MM 40012019.11V
BOTT 40022060.24V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD
BOTT 40021068.77V CUBIO CUPBOARD
BOTT 16926267.16 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES