BOTT 40301005.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40301005.77V
rubix:272A1587
brand logo
brand logo
Technical specifications
Height1200 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40301005.77V CUBIO CUPBOARD


Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 4x sliding vertical perfo panels. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x1200mm

Technical specifications


Attributes
Height1200 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 2,103.22 excl. VAT
/ Each
£ 2,523.86 incl. VAT
  • Usually arrives within 14 working days