BOTT CUBIO SMF-13610-2S 1D KITTED CUPBOARD 40022083.11V
cubio cupboard with perfo doors, 2 shelves, 1 drawer WxDxH: 1300x650x1000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40022083.11V
Rubix:80323430

Documents
Product details : BOTT CUBIO SMF-13610-2S 1D KITTED CUPBOARD 40022083.11V
cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (160kg U.D.L.), 1x 125mm drawer with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x1000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 1000 mm |
| Width | 1300 mm |
| Depth | 650 mm |
| Model | 40022083 |
| Colour | blue |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 983.76 excl. VAT
/ Each
£ 1,180.51 incl. VAT
- Delivery usually within ( 16 ) days





