BOTT 40022141.16V CUBIO SMF-13620 6D KITTED CUPBOARD
cubio cupboard with perfo doors, 2 shelves, 6 drawers WxDxH: 1300x650x2000mm RAL 7035
See technical informationSee documentsReferences
Bott:40022141.16V
Rubix:80298996
EAN:4049751512758

Documents
Product details : BOTT 40022141.16V CUBIO SMF-13620 6D KITTED CUPBOARD
cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (160kg U.D.L.), 3x 125mm, 3x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1300x650x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
| Width | 1300 mm |
| Depth | 650 mm |
| Model | 40022141 |
| Colour | grey |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 2,070.29 excl. VAT
/ Each
£ 2,484.35 incl. VAT
- Delivery usually within ( 16 ) days





