BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V


cubio drawer-door cabinet with 2 drawers / door WxDxH: 800x525x800mm RAL 7035/5010

References
bott:40012013.11V
rubix:2001459
ean:4025002646144
brand logo
brand logo
Technical specifications
Height800 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V


cubio drawer-door cabinet with 2 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 175mm (75kg U.D.L.). Cupboard section has double, perfo lined doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x525x800mm.

Strengths

The BOTT Cubio 2 drawer cupboard is an outstanding storage system for tools, fixings and components
75kg UDL capacity drawers

Applications

Ergonomically designed for ease of use, this 2 drawer cupboard offers organised and efficient storage that is second to none

Technical specifications


Attributes
Height800 mm
Width800 mm
Depth525 mm
Colourblue
Show UNSPSC/ECL@SS
£ 746.33 excl. VAT
/ Each
£ 895.60 incl. VAT
  • Usually arrives within 14 working days