References
Bott:16926270.11
Rubix:214A7218

Product details : BOTT 16926270.11 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY / BL
Verso storage cupboard 1050mm x 800mm x 350mm. Constructed of sheet steel with a hardwearing light grey / blue (RAL 7035/RAL 5010) powder coated finish. Fitted with 2 x725 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1050 mm |
| Depth | 350 mm |
| Colour | blue |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 431.96 excl. VAT
/ Each
£ 518.35 incl. VAT
- Delivery usually within ( 16 ) days