Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES
BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES
Swing-door cabinet Bott
References
bott:
16926219.11
rubix:
80381605
Product details
Technical specifications
Product details : BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
572.43
excl. VAT
/
Each
£
686.92
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 16926102.16 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 40021169.16V CUBIO SMF-10620-1.35 KITTED CUPBOARD
BOTT 40301005.19V HEAVY DUTY SMV-10612-4.1 CUPD+PERFO SLIDE PANELS
BOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW
BOTT 40022087.24V CUBIO SMF-13620-3S 3D KITTED CUPD
BOTT 40022083.19V CUBIO SMF-13610-2S 1D KITTED CUPD
BOTT 16926713.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 16926138.11 VERSO CABINET 550X800X800
BOTT 40021101.24V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40020117.24V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926741.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X900MM (H)
BOTT 16926274.24 CUBD 1050X550X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926711.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR 40014047.11V
BOTT VERSO COMPUTER CUPBOARD 1050X550X1650MM & 1 SHELF 16928022.11