Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301036.24V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40301036.24V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301036.24V
rubix:
214A8401
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301036.24V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with window doors. Constructed of sheet steel with a RAL 7035/3004 Light grey / red epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Red
Type
heSystem Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,656.53
excl. VAT
/
Each
£
3,187.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16929003.16 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT 16926723.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
BOTT VERSO ECONOMY WALL CUPBOARD 525X350X600MM & 1 SHELF 16929001.11
BOTT 40031057.16V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
BOTT 40014066.16V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
Q16929001.19 ECONOMY WALL /SHELF CUPBOARD 1 ADJ HEIGHT STEEL SHELF
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031063.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40031068.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40013048.77V CUBIO CUPBOARD
BOTT 40012084.77V CUBIO CUPBOARD
BOTT 40021160.19V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 16926740.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT CUBIO SMF-13620-2S 4D KITTED CUPBOARD 40022088.11V