BOTT CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR 40022102.11V
cubio cupboard with perfo doors & 2 shelves WxDxH: 1300x650x900mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40022102.11V
Rubix:2599101

Documents
Product details : BOTT CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR 40022102.11V
cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (160kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x900mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 900 mm |
| Width | 1300 mm |
| Depth | 650 mm |
| Model | 40022102 |
| Colour | blue |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 806.26 excl. VAT
/ Each
£ 967.51 incl. VAT
- Delivery usually within ( 16 ) days





