BOTT CUBIO SLR-86 MOBILE DRAWER CABINET & TOP TRAY & MAT 40402107.11V


cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 800x650x785mm RAL 7035/5010

References
bott:40402107.11V
rubix:80030279
brand logo
brand logo

Product details : BOTT CUBIO SLR-86 MOBILE DRAWER CABINET & TOP TRAY & MAT 40402107.11V


cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x650x785mm

Strengths

The BOTT Cubio 5 drawer mobile cabinet is an outstanding storage system for tools, fixings and components
Choose from cabinets with top tray and mat, 20mm multiplex worktop or 20mm lino worktop
50kg UDL capacity drawers
600kg total combined load capacity
4 x rubber tyred castors

Applications

Ergonomically designed for ease of use, this 5 drawer mobile cabinet offers organised, efficient mobile storage that is second to none

Technical specifications


Attributes
ColourBlue
Show UNSPSC/ECL@SS
£ 1,176.05 excl. VAT
/ Each
£ 1,411.26 incl. VAT
  • Usually arrives within 14 working days