BOTT VERSO SUSPENDED CABINET 450H X 525W WITH 1 CUPBOARD
verso shelf cupboard with 1 shelf WxDxH: 525x550x450mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926030.11
Rubix:80437887





Documents
Product details : BOTT VERSO SUSPENDED CABINET 450H X 525W WITH 1 CUPBOARD
verso shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x450mm.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 450 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Model | 16926030 |
| Colour | blue |
| Type | shelf cupboard |
Show UNSPSC/ECL@SS
£ 208.40 excl. VAT
/ Each
£ 250.08 incl. VAT
- Delivery usually within ( 16 ) days