Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022066.16V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
BOTT 40022066.16V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
Swing-door cabinet Bott
References
bott:
40022066.16V
rubix:
214A8196
Technical specifications
Height
2000
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022066.16V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
Complete with 6 x galvanised 160kg U.D.L. capacity shelves. Housing dimensions of 1300mm (W) x 650mm (D) x 2000mm (H) with louvre doors. Constructed of sheet steel with a ral 7035/7035 light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1300
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,954.05
excl. VAT
/
Each
£
2,344.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926743.11 VERSO 800X550X2000H CUPD MD 4S
BOTT 40022083.77V CUBIO CUPBOARD
BOTT 40021114.19V CUBIO KITTED CUBD 1050X650X2000+3 SHELVES& 9DRAW
BOTT 16926710.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)
BOTT 40022088.16V CUBIO SMF-13620-2S 4D KITTED CUPD
BOTT 40012091.19V CUBIO SL-856 COMBINATION CABINET
BOTT 16926211.19 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
BOTT 16926661.16STORE CUBD 1300X550X900 WDW DR &2 SHELF-LGHT GRY
BOTT 16926247.16 VERSO SHELF CUPBOARD 1050X550X900 WITH 2 SHELVES
BOTT 16926762.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT 16926008.19 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT 40031057.77V CUBIO CUPBOARD
BOTT 40022085.19V CUBIO SMF-13610-3S 1D KITTED CUPD
BOTT 40022056.16V SYSTEM CUPBOARD SMF-13620-2.2
BOTT 16926733.11 VERSO 800 X 350 X 2000H CUPBOARD MD 4S