Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031069.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40031069.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
Swing-door cabinet Bott
References
bott:
40031069.24V
rubix:
214A8331
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031069.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
Perfo wall cupboard with galvanised shelf and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
325
mm
Colour
Red
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
451.40
excl. VAT
/
Each
£
541.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40014058.16V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 16926074.11 CUBD 525X550X800+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 16929102.19 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 40301006.19V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40022060.24V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD
BOTT 40022093.77V CUBIO CUPBOARD
BOTT DRAWER CABINET 900 X 800 X 525MM 40012029.11V
BOTT 40012077.19V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40301029.77V CUBIO CUPBOARD
FACOM JLS3-A1000PP CABINET 2 SOLID DOORS 3 SHELVES L 1000 X D 506 H 20
FACOM JLS3-MBSPP JLS3 BASE UNIT SOLID DOORS
BOTT 16926601.11 VERSO 1300 X 550 X 1000H CUPBOARD 2S
BOTT CABINET 16926741.11 VERSO 800X550X900H CUPD MD 2S
BOTT 16926070.16STORE CUBD 525X350X800 WDW DR &2 SHELF -LGHT GRY
BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET