cubio drawer cabinet with 8 drawers WxDxH: 1300x750x1200mm RAL 7035/7016
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 1300 mm |
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 1300 mm |
Depth | 750 mm |
Model | 40030021 |
Type | drawer cabinet |
Colour | grey |
Usually arrives within 14 working days