BOTT 40028037.16V CUBIO SL-8712-10.3 DRAWER CABINET
cubio drawer cabinet with 10 drawers WxDxH: 800x750x1200mm RAL 7035
See technical informationSee documentsReferences
Bott:40028037.16V
Rubix:80117507
EAN:4025002671023

Documents
Product details : BOTT 40028037.16V CUBIO SL-8712-10.3 DRAWER CABINET
cubio drawer cabinet with 10 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 8x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x750x1200mm.
Technical specifications
Attributes
| Number of drawers | 10 |
|---|---|
| Height | 1200 mm |
| Width | 800 mm |
| Depth | 750 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,752.58 excl. VAT
/ Each
£ 2,103.10 incl. VAT
- Delivery usually within ( 16 ) days




