cubio drawer cabinet with 9 drawers WxDxH: 800x525x1600mm RAL 7035/5010
Number of drawers | 9 |
---|---|
Height | 1600 mm |
Width | 800 mm |
Number of drawers | 9 |
---|---|
Height | 1600 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012110 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days