BOTT SUSPENDED CABINET 3 DRAWER 40019009.11V
cubio drawer cabinet with 3 drawers WxDxH: 650x650x400mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019009.11V
Rubix:2001505

Documents
Product details : BOTT SUSPENDED CABINET 3 DRAWER 40019009.11V
cubio drawer cabinet with 3 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x400mm.
Technical specifications
Attributes
| Number of drawers | 3 |
|---|---|
| Height | 400 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 594.85 excl. VAT
/ Each
£ 713.82 incl. VAT
- Delivery usually within ( 16 ) days




