cubio drawer cabinet with 4 drawers WxDxH: 800x525x700mm RAL 7035/5010
Number of drawers | 4 |
---|---|
Height | 700 mm |
Width | 800 mm |
Number of drawers | 4 |
---|---|
Height | 700 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012011 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days