BOTT 16925061.19 VERSO COMBI CUPBOARD 525X550X1000 WITH 3XDRAWERS
Drawer cabinet Bott
See technical informationReferences
Bott:16925061.19
Rubix:214A7035

Product details : BOTT 16925061.19 VERSO COMBI CUPBOARD 525X550X1000 WITH 3XDRAWERS
verso combination cupboard 525mm x 550mm x 1000mm with 3 x drawers. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 125mm, 1 x 175mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 525 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 469.15 excl. VAT
/ Each
£ 562.98 incl. VAT
- Delivery usually within ( 16 ) days