SEALEY TOOL KIT SPTCOMBO2


SPTCOMBO2 SUPERLINE PRO TOOL CHEST COMBINATION 14 DRAWER WITH 1179PC KIT - BLACK

References
sealey:SPTCOMBO2
rubix:80058733
manufacturer :SPTCOMBO2
brand logo
brand logo

Product details : SEALEY TOOL KIT SPTCOMBO2


• All heavy gauged steel construction and manufactured with steel inner walls for extra strength and durability.
• Heavy-duty 45mm ball-bearing drawer slides provide superior performance and carry heavier loads.
• Full height rear locking mechanism, locks full-length drawers in multiple locations.
• Rust and solvent resistant powder coat paint finish.
• Each drawer features stainless steel drawer pulls and non-slip liners.

Package includes:

• Model No. AP26059TB
• 5 Drawer Topchest with Ball-Bearing Slides - Black
• Overall Size (W x D x H): 660 x 435 x 490mm

• Model No. AP26029TB
• 2 Drawer Mid-Box with Ball-Bearing Slides - Black
• Overall Size (W x D x H): 670 x 440 x 210mm

• Model No. AP26479TB
• 7 Drawer Rollcab with Ball-Bearing Slides - Black
• Overall Size (W x D x H): 685 x 465 x 1005mm

• 1179pc Tool Kit
• Includes Model No's: TBT01, TBT02, TBT03, TBT04, TBT05, TBT06, TBT07, TBT08, TBT09, TBT11, TBT12, TBT13, TBT14, TBT15, TBT16, TBT17, TBT18, TBT19, TBT23, TBT24, TBT26, TBT29, TBT30, TBT31, TBT32, TBTB (x2)

• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery
• 5 Year Guarantee*.
• Model No. SPTCOMBO2

Strengths

Superline PRO® Tool Chest Combination 14 Drawer with 1179pc Tool Kit - Black

Technical specifications


Attributes
No attributes to display for this product
£ 3,208.28 excl. VAT
/ Each
£ 3,849.94 incl. VAT
  • Usually arrives within 14 working days