BOTT 40010041.16V CUBIO SL-559-7.1 DRAWER CABINET
cubio drawer cabinet with 7 drawers WxDxH: 525x525x900mm RAL 7035
See technical informationSee documentsReferences
Bott:40010041.16V
Rubix:210A8741
EAN:4025002614877

Documents
Product details : BOTT 40010041.16V CUBIO SL-559-7.1 DRAWER CABINET
cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 525x525x900mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 900 mm |
| Width | 525 mm |
| Depth | 525 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 907.59 excl. VAT
/ Each
£ 1,089.11 incl. VAT
- Delivery usually within ( 16 ) days




