cubio drawer cabinet with 5 drawers WxDxH: 650x650x800mm RAL 7035
Number of drawers | 5 |
---|---|
Height | 800 mm |
Width | 650 mm |
Number of drawers | 5 |
---|---|
Height | 800 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40019035 |
Type | Drawer Cabinet |
Colour | Grey |
Usually arrives within 14 working days