BOTT 16925106.24 VERSO COMBINATION CUBD 800 X 550 X 600+1 X DRAWER


Drawer cabinet Bott

References
bott:16925106.24
rubix:214A7048
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925106.24 VERSO COMBINATION CUBD 800 X 550 X 600+1 X DRAWER


verso combination cupboard 800mm x 550mm x 600mm with 1 x drawer. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 125mm high drawer. A 375mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth550 mm
TypeStatic Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 348.72 excl. VAT
/ Each
£ 418.46 incl. VAT
  • Usually arrives within 14 working days