BOTT DRAWER CABINET 800 X 525 X 525MM 40010029.11V


cubio drawer cabinet with 6 drawers WxDxH: 525x525x800mm RAL 7035/5010

References
bott:40010029.11V
rubix:2001452
brand logo
brand logo

Product details : BOTT DRAWER CABINET 800 X 525 X 525MM 40010029.11V


cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x800mm.

Technical specifications


Attributes
No attributes to display for this product
£ 771.12 excl. VAT
/ Each
£ 925.34 incl. VAT
  • Usually arrives within 14 working days