cubio drawer cabinet with 7 drawers WxDxH: 1300x750x900mm RAL 7035/3004
Number of drawers | 7 |
---|---|
Height | 900 mm |
Width | 1300 mm |
Number of drawers | 7 |
---|---|
Height | 900 mm |
Width | 1300 mm |
Depth | 750 mm |
Model | 40030087 |
Type | drawer cabinet |
Colour | red |
Usually arrives within 14 working days