BOTT 16925104.16 VERSO DRAWER CABINET 800MMX550MMX600MM+4XDRAWERS
Drawer cabinet Bott
See technical informationReferences
Bott:16925104.16
Rubix:214A7043

Product details : BOTT 16925104.16 VERSO DRAWER CABINET 800MMX550MMX600MM+4XDRAWERS
verso drawer cabinet 800mm x 550mm x 600mm with 4 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. The verso drawer cabinet range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 175mm high drawers.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 544.94 excl. VAT
/ Each
£ 653.93 incl. VAT
- Delivery usually within ( 16 ) days